IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 60 mm Shaft Dia., 73 mm Flange Dia., 2 mm Flange Thk., 65 mm Outside Dia., 37 mm WD

  • ERIKS:13565848
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€34.90/ pieceexcl. VAT

€42.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.90

-

10+

€25.82

26.02%

25+

€20.92

40.07%

50+

€18.11

48.12%

100+

€17.06

51.12%

200+

€14.52

58.41%

500+

€13.40

61.62%

1000+

€12.69

63.64%

2500+

€11.72

66.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-6065-37
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
37 mm
Flange diameter
73 mm
Flange thickness
2 mm
With collar
Yes
d1
60 mm
d2
65 mm
d3
73 mm
b1
37 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free