






€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.19 | 42.47% |
25+ | €1.94 | 65.07% |
50+ | €1.35 | 75.68% |
100+ | €1.06 | 80.82% |
200+ | €0.84 | 84.93% |
500+ | €0.63 | 88.70% |
1000+ | €0.46 | 91.78% |
2500+ | €0.38 | 93.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0610-10 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 10 mm |
d3 | 14 mm |
b1 | 10 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |