






€31.81/ pieceexcl. VAT
€38.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.81 | - |
10+ | €23.31 | 26.70% |
25+ | €18.70 | 41.22% |
50+ | €16.11 | 49.34% |
100+ | €15.12 | 52.45% |
200+ | €12.86 | 59.56% |
500+ | €11.89 | 62.60% |
1000+ | €11.27 | 64.58% |
2500+ | €10.39 | 67.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-5560-50 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
Flange diameter | 68 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 55 mm |
d2 | 60 mm |
d3 | 68 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |