IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 50 mm Shaft Dia., 63 mm Flange Dia., 2 mm Flange Thk., 55 mm Outside Dia., 50 mm WD

  • ERIKS:13565846
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€28.22/ pieceexcl. VAT

€34.15incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.22

-

10+

€20.58

27.07%

25+

€16.40

41.89%

50+

€14.12

49.97%

100+

€13.22

53.13%

200+

€11.21

60.27%

500+

€10.36

63.30%

1000+

€9.75

65.45%

2500+

€9.06

67.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-5055-50
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
50 mm
Flange diameter
63 mm
Flange thickness
2 mm
With collar
Yes
d1
50 mm
d2
55 mm
d3
63 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free