IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 5 mm Shaft Dia., 10 mm Flange Dia., 0.5 mm Flange Thk., 6 mm Outside Dia., 5 mm WD

  • ERIKS:13565723
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.38

-

10+

€3.10

42.40%

25+

€1.84

65.72%

50+

€1.27

76.33%

100+

€0.97

81.98%

200+

€0.76

85.87%

500+

€0.59

89.05%

1000+

€0.38

92.93%

2500+

€0.32

93.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-0506-05
Shaft diameter
5 mm
Outer Diameter
6 mm
Width
5 mm
Flange diameter
10 mm
Flange thickness
0.5 mm
With collar
Yes
d1
5 mm
d2
6 mm
d3
10 mm
b1
5 mm
b2
0.5 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free