






€14.57/ pieceexcl. VAT
€17.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.57 | - |
10+ | €10.11 | 30.64% |
25+ | €7.70 | 47.20% |
50+ | €6.44 | 55.80% |
100+ | €5.93 | 59.32% |
200+ | €5.02 | 65.58% |
500+ | €4.66 | 68.06% |
1000+ | €4.33 | 70.27% |
2500+ | €4.05 | 72.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 20 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |