






€20.67/ pieceexcl. VAT
€25.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.67 | - |
10+ | €14.78 | 28.49% |
25+ | €11.61 | 43.84% |
50+ | €9.86 | 52.30% |
100+ | €9.18 | 55.61% |
200+ | €8.15 | 60.57% |
500+ | €7.11 | 65.62% |
1000+ | €5.66 | 72.61% |
2500+ | €4.98 | 75.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |