






€19.55/ pieceexcl. VAT
€23.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.55 | - |
10+ | €13.93 | 28.77% |
25+ | €10.85 | 44.51% |
50+ | €9.23 | 52.77% |
100+ | €8.57 | 56.17% |
200+ | €7.60 | 61.13% |
500+ | €6.65 | 65.99% |
1000+ | €5.24 | 73.18% |
2500+ | €4.64 | 76.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 30 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |