






€6.52/ pieceexcl. VAT
€7.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.52 | - |
10+ | €3.72 | 42.86% |
25+ | €2.20 | 66.18% |
50+ | €1.50 | 76.97% |
100+ | €1.16 | 82.22% |
200+ | €0.91 | 86.01% |
500+ | €0.67 | 89.80% |
1000+ | €0.42 | 93.59% |
2500+ | €0.36 | 94.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0408-06 |
Shaft diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 4 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 6 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |