






€14.61/ pieceexcl. VAT
€17.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.61 | - |
10+ | €10.15 | 30.56% |
25+ | €7.77 | 46.81% |
50+ | €6.46 | 55.79% |
100+ | €5.95 | 59.30% |
200+ | €5.26 | 63.98% |
500+ | €4.54 | 68.92% |
1000+ | €3.40 | 76.72% |
2500+ | €3.15 | 78.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |