






€13.70/ pieceexcl. VAT
€16.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.70 | - |
10+ | €9.06 | 33.84% |
25+ | €7.30 | 46.74% |
50+ | €6.42 | 53.12% |
100+ | €5.87 | 57.14% |
200+ | €5.11 | 62.69% |
500+ | €4.37 | 68.10% |
1000+ | €3.57 | 73.93% |
2500+ | €2.87 | 79.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3038-36 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 36 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 38 mm |
d3 | 44 mm |
b1 | 36 mm |
b2 | 4 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |