






€12.84/ pieceexcl. VAT
€15.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.84 | - |
10+ | €8.80 | 31.51% |
25+ | €6.61 | 48.52% |
50+ | €5.45 | 57.54% |
100+ | €4.98 | 61.24% |
200+ | €4.37 | 65.98% |
500+ | €3.80 | 70.41% |
1000+ | €2.85 | 77.81% |
2500+ | €2.64 | 79.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3038-30 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 38 mm |
d3 | 44 mm |
b1 | 30 mm |
b2 | 4 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |