






€12.58/ pieceexcl. VAT
€15.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.58 | - |
10+ | €8.59 | 31.72% |
25+ | €6.42 | 48.94% |
50+ | €5.30 | 57.85% |
100+ | €4.83 | 61.63% |
200+ | €4.22 | 66.47% |
500+ | €3.65 | 71.00% |
1000+ | €2.89 | 77.04% |
2500+ | €2.53 | 79.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3038-20 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 38 mm |
d3 | 44 mm |
b1 | 20 mm |
b2 | 4 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |