IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 20 mm WD

  • ERIKS:13565831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.43

-

10+

€6.94

33.52%

25+

€5.07

51.37%

50+

€4.12

60.47%

100+

€3.69

64.66%

200+

€3.33

68.12%

500+

€2.95

71.77%

1000+

€2.79

73.22%

2500+

€2.43

76.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
42 mm
b1
20 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free