IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 16 mm WD

  • ERIKS:13565830
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.96

-

10+

€5.07

36.28%

25+

€3.48

56.32%

50+

€2.93

63.25%

100+

€2.34

70.64%

200+

€1.98

75.18%

500+

€1.65

79.24%

1000+

€1.27

84.01%

2500+

€1.12

85.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
42 mm
b1
16 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free