






€12.62/ pieceexcl. VAT
€15.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.62 | - |
10+ | €8.63 | 31.63% |
25+ | €6.46 | 48.80% |
50+ | €5.34 | 57.68% |
100+ | €4.86 | 61.45% |
200+ | €4.24 | 66.42% |
500+ | €3.67 | 70.93% |
1000+ | €2.91 | 76.96% |
2500+ | €2.55 | 79.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |