






€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.14 | 42.91% |
25+ | €1.88 | 65.74% |
50+ | €1.29 | 76.47% |
100+ | €1.03 | 81.31% |
200+ | €0.74 | 86.51% |
500+ | €0.59 | 89.27% |
1000+ | €0.46 | 91.70% |
2500+ | €0.32 | 94.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0306-10 |
Shaft diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 10 mm |
Flange diameter | 9 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 3 mm |
d2 | 6 mm |
d3 | 9 mm |
b1 | 10 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |