IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 3 mm Shaft Dia., 7.5 mm Flange Dia., 0.75 mm Flange Thk., 4.5 mm Outside Dia., 4.5 mm WD

  • ERIKS:13565717
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€3.06

42.50%

25+

€1.81

66.07%

50+

€1.22

77.14%

100+

€0.93

82.50%

200+

€0.74

86.07%

500+

€0.57

89.29%

1000+

€0.38

92.86%

2500+

€0.32

93.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-0304-045
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
4.5 mm
Flange diameter
7.5 mm
Flange thickness
0.75 mm
With collar
Yes
d1
3 mm
d2
4.5 mm
d3
7.5 mm
b1
4.5 mm
b2
0.75 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free