






€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €3.00 | 43.17% |
25+ | €1.79 | 66.19% |
50+ | €1.20 | 77.34% |
100+ | €0.91 | 82.73% |
200+ | €0.72 | 86.33% |
500+ | €0.55 | 89.57% |
1000+ | €0.36 | 93.17% |
2500+ | €0.30 | 94.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0304-03 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 3 mm |
d2 | 4.5 mm |
d3 | 7.5 mm |
b1 | 3 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |