IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 28 mm Shaft Dia., 39 mm Flange Dia., 2 mm Flange Thk., 32 mm Outside Dia., 20 mm WD

  • ERIKS:13565828
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.08/ pieceexcl. VAT

€14.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.08

-

10+

€8.21

32.08%

25+

€6.12

49.37%

50+

€5.04

58.33%

100+

€4.58

62.11%

200+

€4.01

66.82%

500+

€3.44

71.54%

1000+

€2.74

77.36%

2500+

€2.34

80.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-283239-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
Flange diameter
39 mm
Flange thickness
2 mm
With collar
Yes
d1
28 mm
d2
32 mm
d3
39 mm
b1
20 mm
b2
2 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free