






€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
10+ | €4.56 | 37.50% |
25+ | €3.10 | 57.55% |
50+ | €2.34 | 67.97% |
100+ | €2.01 | 72.40% |
200+ | €1.92 | 73.70% |
500+ | €1.73 | 76.30% |
1000+ | €1.62 | 77.86% |
2500+ | €1.44 | 80.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-252839-075 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 7.5 mm |
Flange diameter | 39 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 39 mm |
b1 | 7.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |