IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 25 mm Shaft Dia., 39 mm Flange Dia., 1.5 mm Flange Thk., 28 mm Outside Dia., 5 mm WD

  • ERIKS:13565823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.42/ pieceexcl. VAT

€10.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.42

-

10+

€5.40

35.89%

25+

€3.80

54.85%

50+

€2.95

65.01%

100+

€2.60

69.07%

200+

€2.24

73.36%

500+

€1.92

77.20%

1000+

€1.56

81.49%

2500+

€1.37

83.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-252839-05
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
5 mm
Flange diameter
39 mm
Flange thickness
1.5 mm
With collar
Yes
d1
25 mm
d2
28 mm
d3
39 mm
b1
5 mm
b2
1.5 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free