IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 25 mm Shaft Dia., 38 mm Flange Dia., 4 mm Flange Thk., 32 mm Outside Dia., 20 mm WD

  • ERIKS:13386443
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€12.05/ pieceexcl. VAT

€14.58incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.05

-

10+

€8.19

32.02%

25+

€6.08

49.53%

50+

€5.02

58.36%

100+

€4.56

62.15%

200+

€3.99

66.88%

500+

€3.42

71.61%

1000+

€2.60

78.39%

2500+

€2.32

80.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-2532-20
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
Flange diameter
38 mm
Flange thickness
4 mm
With collar
Yes
d1
25 mm
d2
32 mm
d3
38 mm
b1
20 mm
b2
4 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free