






€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €4.03 | 36.72% |
25+ | €2.77 | 56.42% |
50+ | €2.15 | 66.27% |
100+ | €1.86 | 70.75% |
200+ | €1.54 | 75.82% |
500+ | €1.29 | 79.70% |
1000+ | €0.97 | 84.78% |
2500+ | €0.87 | 86.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2528-12 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 12 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |