






€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €3.84 | 39.52% |
25+ | €2.47 | 61.08% |
50+ | €1.82 | 71.26% |
100+ | €1.50 | 76.35% |
200+ | €1.24 | 80.54% |
500+ | €0.99 | 84.43% |
1000+ | €0.74 | 88.32% |
2500+ | €0.63 | 90.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2528-06 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 6 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 6 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |