IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 25 mm Shaft Dia., 35 mm Flange Dia., 1.5 mm Flange Thk., 28 mm Outside Dia., 21.5 mm WD

  • ERIKS:13425988
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.21

-

10+

€5.26

35.88%

25+

€3.65

55.56%

50+

€2.85

65.28%

100+

€2.51

69.44%

200+

€2.13

74.07%

500+

€1.81

78.01%

1000+

€1.37

83.33%

2500+

€1.20

85.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21.5 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
d1
25 mm
d2
28 mm
d3
35 mm
b1
21.5 mm
b2
1.5 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free