






€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.00 | - |
10+ | €7.39 | 32.82% |
25+ | €5.47 | 50.26% |
50+ | €4.48 | 59.24% |
100+ | €4.05 | 63.21% |
200+ | €3.52 | 68.05% |
500+ | €3.04 | 72.37% |
1000+ | €2.38 | 78.41% |
2500+ | €2.07 | 81.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2430-30 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
Flange diameter | 36 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 24 mm |
d2 | 30 mm |
d3 | 36 mm |
b1 | 30 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |