






€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €4.86 | 36.95% |
25+ | €3.34 | 56.65% |
50+ | €2.58 | 66.50% |
100+ | €2.22 | 71.18% |
200+ | €1.88 | 75.62% |
500+ | €1.54 | 80.05% |
1000+ | €1.12 | 85.47% |
2500+ | €0.93 | 87.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-222532-08 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 8 mm |
Flange diameter | 32 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 22 mm |
d2 | 25 mm |
d3 | 32 mm |
b1 | 8 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |