






€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.92 | 36.83% |
25+ | €3.36 | 56.83% |
50+ | €2.60 | 66.59% |
100+ | €2.24 | 71.22% |
200+ | €1.92 | 75.37% |
500+ | €1.58 | 79.76% |
1000+ | €1.48 | 80.98% |
2500+ | €1.31 | 83.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2026-30 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 26 mm |
d3 | 32 mm |
b1 | 30 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |