






€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.71 | 37.37% |
25+ | €3.21 | 57.32% |
50+ | €2.49 | 66.92% |
100+ | €2.13 | 71.72% |
200+ | €1.81 | 76.01% |
500+ | €1.48 | 80.30% |
1000+ | €1.35 | 82.07% |
2500+ | €1.18 | 84.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2026-20 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 26 mm |
d3 | 32 mm |
b1 | 20 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |