IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 20 mm Shaft Dia., 32 mm Flange Dia., 3 mm Flange Thk., 26 mm Outside Dia., 15 mm WD

  • ERIKS:13386442
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.51

-

10+

€4.69

37.47%

25+

€3.19

57.47%

50+

€2.47

67.09%

100+

€2.13

71.65%

200+

€1.81

75.95%

500+

€1.46

80.51%

1000+

€1.33

82.28%

2500+

€1.18

84.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-2026-15
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
15 mm
Flange diameter
32 mm
Flange thickness
3 mm
With collar
Yes
d1
20 mm
d2
26 mm
d3
32 mm
b1
15 mm
b2
3 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free