






€7.54/ pieceexcl. VAT
€9.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.54 | - |
10+ | €4.73 | 37.28% |
25+ | €3.23 | 57.18% |
50+ | €2.49 | 67.00% |
100+ | €2.15 | 71.54% |
200+ | €1.82 | 75.82% |
500+ | €1.48 | 80.35% |
1000+ | €1.37 | 81.86% |
2500+ | €1.20 | 84.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2026-25 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 25 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 26 mm |
d3 | 32 mm |
b1 | 25 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |