






€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €5.07 | 39.18% |
25+ | €3.50 | 58.09% |
50+ | €2.79 | 66.51% |
100+ | €2.57 | 69.25% |
200+ | €2.41 | 71.07% |
500+ | €2.09 | 74.94% |
1000+ | €1.73 | 79.27% |
2500+ | €1.48 | 82.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1922-36 |
Shaft diameter | 19 mm |
Outer Diameter | 22 mm |
Width | 36 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 19 mm |
d2 | 22 mm |
d3 | 26 mm |
b1 | 36 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |