






€7.20/ pieceexcl. VAT
€8.71incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
10+ | €4.48 | 37.73% |
25+ | €2.96 | 58.84% |
50+ | €2.26 | 68.60% |
100+ | €1.94 | 73.09% |
200+ | €1.65 | 77.04% |
500+ | €1.37 | 81.00% |
1000+ | €1.05 | 85.49% |
2500+ | €0.91 | 87.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 22 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |