






€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.27 | 43.42% |
25+ | €2.11 | 63.49% |
50+ | €1.81 | 68.75% |
100+ | €1.58 | 72.70% |
200+ | €1.29 | 77.63% |
500+ | €0.99 | 82.89% |
1000+ | €0.84 | 85.53% |
2500+ | €0.70 | 87.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1820-04 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 4 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |