IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 18 mm Shaft Dia., 25 mm Flange Dia., 1 mm Flange Thk., 21 mm Outside Dia., 12 mm WD

  • ERIKS:13565807
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.97/ pieceexcl. VAT

€8.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.97

-

10+

€4.33

37.87%

25+

€2.89

58.58%

50+

€2.24

67.85%

100+

€1.92

72.48%

200+

€1.58

77.38%

500+

€1.27

81.74%

1000+

€1.12

83.92%

2500+

€0.78

88.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1821-12
Shaft diameter
18 mm
Outer Diameter
21 mm
Width
12 mm
Flange diameter
25 mm
Flange thickness
1 mm
With collar
Yes
d1
18 mm
d2
21 mm
d3
25 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free