






€6.94/ pieceexcl. VAT
€8.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.94 | - |
10+ | €4.28 | 38.36% |
25+ | €2.83 | 59.18% |
50+ | €2.15 | 69.04% |
100+ | €1.82 | 73.70% |
200+ | €1.48 | 78.63% |
500+ | €1.24 | 82.19% |
1000+ | €0.87 | 87.40% |
2500+ | €0.76 | 89.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1719-21 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 21 mm |
Flange diameter | 25 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 17 mm |
d2 | 19 mm |
d3 | 25 mm |
b1 | 21 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |