






€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €3.46 | 45.67% |
25+ | €2.11 | 66.87% |
50+ | €1.81 | 71.64% |
100+ | €1.58 | 75.22% |
200+ | €1.33 | 79.10% |
500+ | €1.08 | 82.99% |
1000+ | €0.84 | 86.87% |
2500+ | €0.70 | 88.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1719-09 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 9 mm |
Flange diameter | 25 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 17 mm |
d2 | 19 mm |
d3 | 25 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |