IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 16 mm Shaft Dia., 28 mm Flange Dia., 3 mm Flange Thk., 22 mm Outside Dia., 25 mm WD

  • ERIKS:13565799
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.52

-

10+

€4.71

37.37%

25+

€3.21

57.32%

50+

€2.49

66.92%

100+

€2.13

71.72%

200+

€1.81

76.01%

500+

€1.48

80.30%

1000+

€1.35

82.07%

2500+

€1.18

84.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1622-25
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
25 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
d1
16 mm
d2
22 mm
d3
28 mm
b1
25 mm
b2
3 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free