IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 16 mm Shaft Dia., 28 mm Flange Dia., 3 mm Flange Thk., 22 mm Outside Dia., 20 mm WD

  • ERIKS:13565798
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€4.92

36.83%

25+

€3.36

56.83%

50+

€2.60

66.59%

100+

€2.24

71.22%

200+

€1.92

75.37%

500+

€1.58

79.76%

1000+

€1.48

80.98%

2500+

€1.29

83.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1622-20
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
20 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
d1
16 mm
d2
22 mm
d3
28 mm
b1
20 mm
b2
3 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free