






€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.64 | 37.44% |
25+ | €3.15 | 57.44% |
50+ | €2.43 | 67.18% |
100+ | €2.07 | 72.05% |
200+ | €1.77 | 76.15% |
500+ | €1.41 | 81.03% |
1000+ | €1.31 | 82.31% |
2500+ | €1.14 | 84.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1622-15 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 15 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 22 mm |
d3 | 28 mm |
b1 | 15 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |