






€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.24 | 38.57% |
25+ | €2.81 | 59.23% |
50+ | €2.13 | 69.15% |
100+ | €1.81 | 73.83% |
200+ | €1.50 | 78.24% |
500+ | €1.22 | 82.37% |
1000+ | €0.93 | 86.50% |
2500+ | €0.80 | 88.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1618-16 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 16 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 16 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |