IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 16 mm Shaft Dia., 24 mm Flange Dia., 1 mm Flange Thk., 18 mm Outside Dia., 6 mm WD

  • ERIKS:13565793
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

10+

€4.16

38.31%

25+

€2.76

59.15%

50+

€2.09

69.01%

100+

€1.77

73.80%

200+

€1.46

78.31%

500+

€1.18

82.54%

1000+

€0.87

87.04%

2500+

€0.68

89.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1618-06
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
6 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
d1
16 mm
d2
18 mm
d3
24 mm
b1
6 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free