IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 16 mm Shaft Dia., 24 mm Flange Dia., 1 mm Flange Thk., 18 mm Outside Dia., 17 mm WD

  • ERIKS:12483063
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€4.24

38.57%

25+

€2.81

59.23%

50+

€2.13

69.15%

100+

€1.81

73.83%

200+

€1.50

78.24%

500+

€1.22

82.37%

1000+

€0.93

86.50%

2500+

€0.80

88.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
d1
16 mm
d2
18 mm
d3
24 mm
b1
17 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free