






€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €3.91 | 39.77% |
25+ | €2.55 | 60.82% |
50+ | €1.88 | 71.05% |
100+ | €1.56 | 76.02% |
200+ | €1.29 | 80.12% |
500+ | €1.05 | 83.92% |
1000+ | €0.74 | 88.60% |
2500+ | €0.63 | 90.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |