






€6.69/ pieceexcl. VAT
€8.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.69 | - |
10+ | €4.18 | 37.50% |
25+ | €2.83 | 57.67% |
50+ | €2.17 | 67.61% |
100+ | €1.86 | 72.16% |
200+ | €1.56 | 76.70% |
500+ | €1.29 | 80.68% |
1000+ | €1.18 | 82.39% |
2500+ | €1.03 | 84.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-141825-24 |
Shaft diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 24 mm |
Flange diameter | 25 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 18 mm |
d3 | 25 mm |
b1 | 24 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |