IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 14 mm Shaft Dia., 22 mm Flange Dia., 1 mm Flange Thk., 16 mm Outside Dia., 10 mm WD

  • ERIKS:13565783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€3.91

39.77%

25+

€2.55

60.82%

50+

€1.88

71.05%

100+

€1.56

76.02%

200+

€1.29

80.12%

500+

€1.05

83.92%

1000+

€0.80

87.72%

2500+

€0.67

89.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1416-10
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
10 mm
Flange diameter
22 mm
Flange thickness
1 mm
With collar
Yes
d1
14 mm
d2
16 mm
d3
22 mm
b1
10 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free