






€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €3.08 | 33.88% |
25+ | €2.13 | 54.29% |
50+ | €1.37 | 70.61% |
100+ | €1.18 | 74.69% |
200+ | €0.87 | 81.22% |
500+ | €0.63 | 86.53% |
1000+ | €0.49 | 89.39% |
2500+ | €0.40 | 91.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1416-03 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 3 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 3 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |