






€144.53/ pieceexcl. VAT
€174.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.53 | - |
10+ | €110.35 | 23.65% |
25+ | €91.03 | 37.02% |
50+ | €78.05 | 46.00% |
100+ | €74.61 | 48.38% |
200+ | €69.05 | 52.23% |
500+ | €63.92 | 55.78% |
1000+ | €58.50 | 59.52% |
2500+ | €55.73 | 61.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-120125-100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
Flange diameter | 133 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 120 mm |
d2 | 125 mm |
d3 | 133 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |