






€7.37/ pieceexcl. VAT
€8.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.37 | - |
10+ | €4.62 | 37.37% |
25+ | €3.14 | 57.47% |
50+ | €2.41 | 67.27% |
100+ | €2.03 | 72.42% |
200+ | €1.73 | 76.55% |
500+ | €1.39 | 81.19% |
1000+ | €1.18 | 84.02% |
2500+ | €1.08 | 85.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1218-08 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 8 mm |
Flange diameter | 24 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 8 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |